1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
483-3M-50
RPP, 3 mm Pitch, 483 mm Pitch Length, 50 mm Width, Chloroprene Material
MI ITEM #
04612578
MFR #
483-3M-50
List Price
$98.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 483-3M-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
483-3M-50
RPP, 3 mm Pitch, 483 mm Pitch Length, 50 mm Width, Chloroprene Material
MI ITEM #
04612578
MFR #
483-3M-50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$98.29
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
483-3M-50 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
483 mm
Overall Width
50 mm
Material
Chloroprene
Pitch Length
483 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought