Motion
48T5/720

MEGADYNE
48T5/720

T5, 5 mm Pitch, 720 mm Pitch Length, 48 mm Width, 144 Teeth, Thermoset PU 88 ShA Material
Mi Item #04612589
MFR #48T5/720
Price$109.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
48T5/720

T5, 5 mm Pitch, 720 mm Pitch Length, 48 mm Width, 144 Teeth, Thermoset PU 88 ShA Material
Mi Item #04612589
MFR #48T5/720

Mfr description
48T5/720 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.11/each

Specifications

Dimensions

  • Overall Length
    720 mm
  • Overall Width  
    48 mm
  • Pitch
    5 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)