1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
507XH450
XH, 0.8750 in Pitch, 50.7000 in Pitch Length, 4.5000 in Width, 58 Teeth, Chloroprene Material
MI ITEM #
04612911
MFR #
507XH450
List Price
$825.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 507XH450
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
507XH450
XH, 0.8750 in Pitch, 50.7000 in Pitch Length, 4.5000 in Width, 58 Teeth, Chloroprene Material
MI ITEM #
04612911
MFR #
507XH450
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$825.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
507XH450 TIMING BELT - XH PITCH
Specifications
Belt Type
XH
Pitch
0.8750 in
Overall Length
50.7000 in
Overall Width
4.5000 in
Material
Chloroprene
Number Of Teeth
58
Pitch Length
50.7000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data