Motion
507XH600

MEGADYNE
507XH600

XH, 0.8750 in Pitch, 50.7000 in Pitch Length, 6.0000 in Width, 58 Teeth, Chloroprene Material
Mi Item #04612913
MFR #507XH600
Price$1,101.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
507XH600

XH, 0.8750 in Pitch, 50.7000 in Pitch Length, 6.0000 in Width, 58 Teeth, Chloroprene Material
Mi Item #04612913
MFR #507XH600

Mfr description
507XH600 TIMING BELT - XH PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,101.02/each

Specifications

Dimensions

  • Overall Length
    50.7000 in
  • Overall Width  
    6.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    50.7000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    58
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)