Motion
50AT10/1400

MEGADYNE
50AT10/1400

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 1400 mm Pitch Length, 50 mm Width, 140 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04612923
MFR #50AT10/1400
Your Price$363.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
50AT10/1400

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 1400 mm Pitch Length, 50 mm Width, 140 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04612923
MFR #50AT10/1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$363.19/each(List $365.14)

Overview

Mfr description
50AT10/1400 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Length
    1400 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    1400 mm
  • UPC_NO
    746041290474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text