Motion
50AT10/500

MEGADYNE
50AT10/500

AT10, 10 mm Pitch, 500 mm Pitch Length, 50 mm Width, 50 Teeth, Thermoset PU 88 ShA Material
Mi Item #04612931
MFR #50AT10/500
Price$152.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
50AT10/500

AT10, 10 mm Pitch, 500 mm Pitch Length, 50 mm Width, 50 Teeth, Thermoset PU 88 ShA Material
Mi Item #04612931
MFR #50AT10/500

Mfr description
50AT10/500 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.94/each

Specifications

Dimensions

  • Overall Length
    500 mm
  • Overall Width  
    50 mm
  • Pitch
    10 mm
  • Pitch Length
    500 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)