Motion
50AT10/660

MEGADYNE
50AT10/660

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 660 mm Pitch Length, 50 mm Width, 66 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04612935
MFR #50AT10/660
Price$149.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
50AT10/660

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 660 mm Pitch Length, 50 mm Width, 66 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04612935
MFR #50AT10/660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.72/each

Specifications

Dimensions

  • Overall Length
    660 mm
  • Overall Width  
    50 mm
  • Pitch
    10 mm
  • Pitch Length
    660 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    66
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041290634

Overview

Mfr description
50AT10/660 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought