Motion
50AT5/710

MEGADYNE
50AT5/710

AT5, 5 mm Pitch, 710 mm Pitch Length, 50 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
Mi Item #04612952
MFR #50AT5/710
Price$165.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
50AT5/710

AT5, 5 mm Pitch, 710 mm Pitch Length, 50 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
Mi Item #04612952
MFR #50AT5/710

Mfr description
50AT5/710 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.68/each

Specifications

Dimensions

  • Overall Length
    710 mm
  • Overall Width  
    50 mm
  • Pitch
    5 mm
  • Pitch Length
    710 mm

Details

  • Belt Type
    AT5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)