Motion
50T10/1880DL

MEGADYNE
50T10/1880DL

T10-DL, 10 mm Pitch, 1880 mm Pitch Length, 50 mm Width, 188 Teeth, Thermoset PU 88 ShA Material
Mi Item #04612991
MFR #50T10/1880DL
Price$378.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
50T10/1880DL

T10-DL, 10 mm Pitch, 1880 mm Pitch Length, 50 mm Width, 188 Teeth, Thermoset PU 88 ShA Material
Mi Item #04612991
MFR #50T10/1880DL

Mfr description
50T10/1880DL DOUBLE SIDED METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.28/each

Specifications

Dimensions

  • Overall Length
    1880 mm
  • Overall Width  
    50 mm
  • Pitch
    10 mm
  • Pitch Length
    1880 mm

Details

  • Belt Type
    T10-DL
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)