Motion
510H650

MEGADYNE
510H650

H, 0.5000 in Pitch, 51.0000 in Pitch Length, 6.5000 in Width, 102 Teeth, Chloroprene Material
Mi Item #04613152
MFR #510H650
Price$515.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
510H650

H, 0.5000 in Pitch, 51.0000 in Pitch Length, 6.5000 in Width, 102 Teeth, Chloroprene Material
Mi Item #04613152
MFR #510H650

Mfr description
510H650 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.56/each

Specifications

Dimensions

  • Overall Length
    51.0000 in
  • Overall Width  
    6.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    51.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)