1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
520-5M-32
RPP, 5 mm Pitch, 520 mm Pitch Length, 32 mm Width, Chloroprene Material
MI ITEM #
04613226
MFR #
520-5M-32
List Price
$83.78
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 520-5M-32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
520-5M-32
RPP, 5 mm Pitch, 520 mm Pitch Length, 32 mm Width, Chloroprene Material
MI ITEM #
04613226
MFR #
520-5M-32
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$83.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
520-5M-32 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
520 mm
Overall Width
32 mm
Material
Chloroprene
Pitch Length
520 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought