Motion
525-5M-10

MEGADYNE
525-5M-10

RPP, 5 mm Pitch, 525 mm Pitch Length, 10 mm Width, 105 Teeth, Chloroprene Material
MI ITEM #04613232
MFR #525-5M-10
Price$25.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
525-5M-10

RPP, 5 mm Pitch, 525 mm Pitch Length, 10 mm Width, 105 Teeth, Chloroprene Material
MI ITEM #04613232
MFR #525-5M-10

Mfr description
525-5M-10 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.96/each

Specifications

Dimensions

  • Overall Length
    525 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    525 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)