1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
550S14M1540
14M, 14 mm Pitch, 1540 mm Pitch Length, 550 mm Width, Chloroprene Material
MI ITEM #
04613452
MFR #
550S14M1540
List Price
$660.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 550S14M1540
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
550S14M1540
14M, 14 mm Pitch, 1540 mm Pitch Length, 550 mm Width, Chloroprene Material
MI ITEM #
04613452
MFR #
550S14M1540
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$660.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
550S14M1540 SUPER TORQUE TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1540 mm
Overall Width
550 mm
Material
Chloroprene
Pitch Length
1540 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought