Motion
55AT10/1480

MEGADYNE
55AT10/1480

AT10, 10 mm Pitch, 1480 mm Pitch Length, 55 mm Width, 148 Teeth, Thermoset PU 88 ShA Material
Mi Item #04613460
MFR #55AT10/1480
Price$420.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
55AT10/1480

AT10, 10 mm Pitch, 1480 mm Pitch Length, 55 mm Width, 148 Teeth, Thermoset PU 88 ShA Material
Mi Item #04613460
MFR #55AT10/1480

Mfr description
55AT10/1480 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.75/each

Specifications

Dimensions

  • Overall Length
    1480 mm
  • Overall Width  
    55 mm
  • Pitch
    10 mm
  • Pitch Length
    1480 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)