Motion
570H700

MEGADYNE
570H700

H, 0.5000 in Pitch, 57.0000 in Pitch Length, 7.0000 in Width, 114 Teeth, Chloroprene Material
MI ITEM #04613639
MFR #570H700
Price$668.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
570H700

H, 0.5000 in Pitch, 57.0000 in Pitch Length, 7.0000 in Width, 114 Teeth, Chloroprene Material
MI ITEM #04613639
MFR #570H700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$668.00/each

Specifications

Dimensions

  • Overall Length
    57.0000 in
  • Overall Width  
    7.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    57.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    114

Overview

Mfr description
570H700 TIMING BELT - H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought