1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
600-5M-SLV
RPP, 5 mm Pitch, 600 mm Pitch Length, 120 Teeth, Chloroprene Material
MI ITEM #
04613912
MFR #
600-5M-SLV
List Price
$2.83
/mm
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 600-5M-SLV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
600-5M-SLV
RPP, 5 mm Pitch, 600 mm Pitch Length, 120 Teeth, Chloroprene Material
MI ITEM #
04613912
MFR #
600-5M-SLV
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2.83
/mm
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
600-5M-SLV HTB T/B SLEEVE
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
600 mm
Material
Chloroprene
Number Of Teeth
120
Pitch Length
600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought