1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
600-8M-40
RPP, 8 mm Pitch, 600 mm Pitch Length, 40 mm Width, 75 Teeth, Chloroprene Material
MI ITEM #
04613938
MFR #
600-8M-40
Price
$88.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 600-8M-40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
600-8M-40
RPP, 8 mm Pitch, 600 mm Pitch Length, 40 mm Width, 75 Teeth, Chloroprene Material
MI ITEM #
04613938
MFR #
600-8M-40
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$88.16
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
600 mm
Overall
Width
40 mm
Pitch
8 mm
Pitch Length
600 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
75
Overview
Mfr description
600-8M-40 RPP TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought