Motion
600L025

MEGADYNE
600L025

L, 0.3750 in Pitch, 1524 mm Pitch Length, 0.2500 in Width, 160 Teeth, Chloroprene Material
Mi Item #04613981
MFR #600L025
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600L025

L, 0.3750 in Pitch, 1524 mm Pitch Length, 0.2500 in Width, 160 Teeth, Chloroprene Material
Mi Item #04613981
MFR #600L025

Mfr description
600L025 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.63/each

Specifications

Dimensions

  • Overall Length
    1524 mm
  • Overall Width  
    0.2500 in
  • Pitch
    0.3750 in
  • Pitch Length
    1524 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)