Motion
600L350

MEGADYNE
600L350

L, 0.3750 in Pitch, 1524 mm Pitch Length, 3.5000 in Width, 160 Teeth, Chloroprene Material
Mi Item #04613995
MFR #600L350
Price$312.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600L350

L, 0.3750 in Pitch, 1524 mm Pitch Length, 3.5000 in Width, 160 Teeth, Chloroprene Material
Mi Item #04613995
MFR #600L350

Mfr description
600L350 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.90/each

Specifications

Dimensions

  • Overall Length
    1524 mm
  • Overall Width  
    3.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    1524 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)