1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
600RPP5DD
RPP, 5 mm Pitch, 600 mm Pitch Length, 120 Teeth, Chloroprene Material
MI ITEM #
04614002
MFR #
600RPP5DD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 600RPP5DD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
600RPP5DD
RPP, 5 mm Pitch, 600 mm Pitch Length, 120 Teeth, Chloroprene Material
MI ITEM #
04614002
MFR #
600RPP5DD
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
600RPP5DD RPP TIMING BELT SLEEVE DUAL
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
600 mm
Material
Chloroprene
Number Of Teeth
120
Pitch Length
600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data