Motion
600XL031

MEGADYNE
600XL031

XL, 0.2000 in Pitch, 1524 mm Pitch Length, 0.3125 in Width, 300 Teeth, Chloroprene Material
Mi Item #04614030
MFR #600XL031
Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600XL031

XL, 0.2000 in Pitch, 1524 mm Pitch Length, 0.3125 in Width, 300 Teeth, Chloroprene Material
Mi Item #04614030
MFR #600XL031

Mfr description
600XL031 TIMING BELT - XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.83/each

Specifications

Dimensions

  • Overall Length
    1524 mm
  • Overall Width  
    0.3125 in
  • Pitch
    0.2000 in
  • Pitch Length
    1524 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)