Motion
600XL075

MEGADYNE
600XL075

XL, 0.2000 in Pitch, 1524 mm Pitch Length, 0.7500 in Width, 300 Teeth, Chloroprene Material
MI ITEM #04614033
MFR #600XL075
Price$51.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600XL075

XL, 0.2000 in Pitch, 1524 mm Pitch Length, 0.7500 in Width, 300 Teeth, Chloroprene Material
MI ITEM #04614033
MFR #600XL075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.00/each

Specifications

Dimensions

  • Overall Length
    1524 mm
  • Overall Width  
    0.7500 in
  • Pitch
    0.2000 in
  • Pitch Length
    1524 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    300

Overview

Mfr description
600XL075 TIMING BELT - XL PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought