Motion
630XH175

MEGADYNE
630XH175

XH, 0.8750 in Pitch, 63.0000 in Pitch Length, 1.7500 in Width, 72 Teeth, Chloroprene Material
Mi Item #04614244
MFR #630XH175
Price$418.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
630XH175

XH, 0.8750 in Pitch, 63.0000 in Pitch Length, 1.7500 in Width, 72 Teeth, Chloroprene Material
Mi Item #04614244
MFR #630XH175

Mfr description
630XH175 TIMING BELT - XH PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.26/each

Specifications

Dimensions

  • Overall Length
    63.0000 in
  • Overall Width  
    1.7500 in
  • Pitch
    0.8750 in
  • Pitch Length
    63.0000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    72
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)