1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
635-5M-09
RPP, 5 mm Pitch, 635 mm Pitch Length, 9 mm Width, 127 Teeth, Chloroprene Material
MI ITEM #
04614321
MFR #
635-5M-09
Price
$27.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 635-5M-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
635-5M-09
RPP, 5 mm Pitch, 635 mm Pitch Length, 9 mm Width, 127 Teeth, Chloroprene Material
MI ITEM #
04614321
MFR #
635-5M-09
Mfr description
635-5M-09 RPP TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.45
/each
Add to Cart
Specifications
Dimensions
Overall Length
635 mm
Overall
Width
9 mm
Pitch
5 mm
Pitch Length
635 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
127
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items