Motion
635-5M-160

MEGADYNE
635-5M-160

RPP, 5 mm Pitch, 635 mm Pitch Length, 160 mm Width, 127 Teeth, Chloroprene Material
Mi Item #04614326
MFR #635-5M-160
Price$459.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
635-5M-160

RPP, 5 mm Pitch, 635 mm Pitch Length, 160 mm Width, 127 Teeth, Chloroprene Material
Mi Item #04614326
MFR #635-5M-160

Mfr description
635-5M-160 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.12/each

Specifications

Dimensions

  • Overall Length
    635 mm
  • Overall Width  
    160 mm
  • Pitch
    5 mm
  • Pitch Length
    635 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)