Motion
660H500

MEGADYNE
660H500

H, 0.5000 in Pitch, 66.0000 in Pitch Length, 127 mm Width, 132 Teeth, Chloroprene Material
Mi Item #04614504
MFR #660H500
Price$495.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
660H500

H, 0.5000 in Pitch, 66.0000 in Pitch Length, 127 mm Width, 132 Teeth, Chloroprene Material
Mi Item #04614504
MFR #660H500

Mfr description
660H500 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$495.63/each

Specifications

Dimensions

  • Overall Length
    66.0000 in
  • Overall Width  
    127 mm
  • Pitch
    0.5000 in
  • Pitch Length
    66.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)