Motion
670H1910

MEGADYNE
670H1910

H, 0.5000 in Pitch, 67.0000 in Pitch Length, 19.1000 in Width, 134 Teeth, Chloroprene Material
Mi Item #04614572
MFR #670H1910
Price$1,933.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
670H1910

H, 0.5000 in Pitch, 67.0000 in Pitch Length, 19.1000 in Width, 134 Teeth, Chloroprene Material
Mi Item #04614572
MFR #670H1910

Mfr description
670H1910 470MM SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,933.35/each

Specifications

Dimensions

  • Overall Length
    67.0000 in
  • Overall Width  
    19.1000 in
  • Pitch
    0.5000 in
  • Pitch Length
    67.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)