1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
6AT5/500
AT5, 5 mm Pitch, 500 mm Pitch Length, 6 mm Width, 100 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04614659
MFR #
6AT5/500
Price
$15.32
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 6AT5/500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
6AT5/500
AT5, 5 mm Pitch, 500 mm Pitch Length, 6 mm Width, 100 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04614659
MFR #
6AT5/500
Mfr description
6AT5/500 METRIC TIMING BELT - MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.32
/each
Add to Cart
Specifications
Dimensions
Overall Length
500 mm
Overall
Width
6 mm
Pitch
5 mm
Pitch Length
500 mm
Details
Belt Type
AT5
Material
Thermoset PU 88 ShA
Number Of
Teeth
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items