Motion
6T5/590DL

MEGADYNE
6T5/590DL

T5, 5 mm Pitch, 590 mm Pitch Length, 6 mm Width, 118 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04614780
MFR #6T5/590DL
Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
6T5/590DL

T5, 5 mm Pitch, 590 mm Pitch Length, 6 mm Width, 118 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04614780
MFR #6T5/590DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.93/each

Specifications

Dimensions

  • Overall Length
    590 mm
  • Overall Width  
    6 mm
  • Pitch
    5 mm
  • Pitch Length
    590 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    118

Overview

Mfr description
6T5/590DL DOUBLE SIDED METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought