1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
700H125
H, 0.5000 in Pitch, 1778 mm Pitch Length, 1.2500 in Width, 140 Teeth, Chloroprene Material
MI ITEM #
04614843
MFR #
700H125
List Price
$128.78
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 700H125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
700H125
H, 0.5000 in Pitch, 1778 mm Pitch Length, 1.2500 in Width, 140 Teeth, Chloroprene Material
MI ITEM #
04614843
MFR #
700H125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$128.78
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
700H125 TIMING BELT - H PITCH
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
1778 mm
Overall Width
1.2500 in
Material
Chloroprene
Number Of Teeth
140
Pitch Length
1778 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data