Motion
70X20X1700

MEGADYNE
70X20X1700

Variable Speed Belt - 70 mm Top Width, 1700 mm Pitch Length, 20 mm Overall Height, Rubber
MI ITEM #04614923
MFR #70X20X1700
Price$1,254.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
70X20X1700

Variable Speed Belt - 70 mm Top Width, 1700 mm Pitch Length, 20 mm Overall Height, Rubber
MI ITEM #04614923
MFR #70X20X1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,254.36/each

Specifications

Dimensions

  • Groove Angle
    30 °
  • Overall Height  
    20 mm
  • Pitch Length
    1700 mm
  • Top Width  
    70 mm

Details

  • Material
    Rubber

Overview

Mfr description
70X20X1700 METRIC VSB
  • Megadyne V-belts have been used for decades in the most different industries and applications, offering drive solutions to customers all over the world.
  • Applied technology guarantees dimensional precision in V-belts allowing them to be suitable for multiple transmissions.
  • This dimensional stability continues also during belt use.
  • The variety of belt sizes available allows the application of Megadyne V-belts on a wide range of drive applications such as machine tools, industrial washing machines, textile machines, continuous paper machine, high-power mills, stone crushers, etc...

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought