1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
70XL087US
XL, 0.2000 in Pitch, 7.0000 in Pitch Length, 0.8700 in Width, 35 Teeth, Chloroprene Material
MI ITEM #
04614945
MFR #
70XL087US
Price
$40.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 70XL087US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
70XL087US
XL, 0.2000 in Pitch, 7.0000 in Pitch Length, 0.8700 in Width, 35 Teeth, Chloroprene Material
MI ITEM #
04614945
MFR #
70XL087US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$40.22
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
7.0000 in
Overall
Width
0.8700 in
Pitch
0.2000 in
Pitch Length
7.0000 in
Details
Belt Type
XL
Material
Chloroprene
Number Of
Teeth
35
Overview
Mfr description
70XL087US TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought