Motion
710W16

MEGADYNE
710W16

Variable Speed Belt - 17 mm Top Width, 710 mm Pitch Length, 6 mm Overall Height, Rubber
MI ITEM #04614986
MFR #710W16
Price$118.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
710W16

Variable Speed Belt - 17 mm Top Width, 710 mm Pitch Length, 6 mm Overall Height, Rubber
MI ITEM #04614986
MFR #710W16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.35/each

Specifications

Dimensions

  • Groove Angle
    28 °
  • Overall Height  
    6 mm
  • Pitch Length
    710 mm
  • Top Width  
    17 mm

Details

  • Material
    Rubber

Overview

Mfr description
710W16 METRIC VSB
  • High Modulus Tensile Members - Ensures minimum stretch and excellent belt length stability.
  • Raw Edge Sidewalls - Provides maximum grip and smooth, quiet performance.
  • Oil & Heat Resistant - Delivers excellent durability in harsh environments.
  • Chloroprene Rubber Compound - Excellent resistance to wear.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought