1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
728L500
L, 0.3750 in Pitch, 72.8000 in Pitch Length, 127 mm Width, 194 Teeth, Chloroprene Material
MI ITEM #
04615082
MFR #
728L500
List Price
$498.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 728L500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
728L500
L, 0.3750 in Pitch, 72.8000 in Pitch Length, 127 mm Width, 194 Teeth, Chloroprene Material
MI ITEM #
04615082
MFR #
728L500
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$498.35
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
728L500 TIMING BELT - L PITCH
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Length
72.8000 in
Overall Width
127 mm
Material
Chloroprene
Number Of Teeth
194
Pitch Length
72.8000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data