Motion
740-5M-23

MEGADYNE
740-5M-23

RPP, 5 mm Pitch, 740 mm Pitch Length, 23 mm Width, 148 Teeth, Chloroprene Material
Mi Item #04615141
MFR #740-5M-23
Price$78.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
740-5M-23

RPP, 5 mm Pitch, 740 mm Pitch Length, 23 mm Width, 148 Teeth, Chloroprene Material
Mi Item #04615141
MFR #740-5M-23

Mfr description
740-5M-23 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.88/each

Specifications

Dimensions

  • Overall Length
    740 mm
  • Overall Width  
    23 mm
  • Pitch
    5 mm
  • Pitch Length
    740 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)