1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
75AT10/1080
AT10, 10 mm Pitch, 1080 mm Pitch Length, 75 mm Width, 108 Teeth, Thermoset PU 88 ShA Material
Mi Item #
04615245
MFR #
75AT10/1080
Price
$416.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 75AT10/1080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
75AT10/1080
AT10, 10 mm Pitch, 1080 mm Pitch Length, 75 mm Width, 108 Teeth, Thermoset PU 88 ShA Material
Mi Item #
04615245
MFR #
75AT10/1080
Mfr description
75AT10/1080 METRIC TIMING BELT-MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$416
.09
/each
Add to Cart
Specifications
Dimensions
Overall Length
1080 mm
Overall
Width
75 mm
Pitch
10 mm
Pitch Length
1080 mm
Details
Belt Type
AT10
Material
Thermoset PU 88 ShA
Number Of
Teeth
108
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items