Motion
75AT10/1400

MEGADYNE
75AT10/1400

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 1400 mm Pitch Length, 75 mm Width, 140 Teeth, Thermoset PU 88 ShA Material
Mi Item #04615253
MFR #75AT10/1400
Price$547.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
75AT10/1400

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 1400 mm Pitch Length, 75 mm Width, 140 Teeth, Thermoset PU 88 ShA Material
Mi Item #04615253
MFR #75AT10/1400

Mfr description
75AT10/1400 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.69/each

Specifications

Dimensions

  • Overall Length
    1400 mm
  • Overall Width  
    75 mm
  • Pitch
    10 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    140
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041295585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)