Motion
75T10/1210

MEGADYNE
75T10/1210

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1210 mm Pitch Length, 75 mm Width, 121 Teeth, Thermoset PU 88 ShA Material
Mi Item #04615278
MFR #75T10/1210
Price$309.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
75T10/1210

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1210 mm Pitch Length, 75 mm Width, 121 Teeth, Thermoset PU 88 ShA Material
Mi Item #04615278
MFR #75T10/1210

Mfr description
75T10/1210 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.28/each

Specifications

Dimensions

  • Overall Length
    1210 mm
  • Overall Width  
    75 mm
  • Pitch
    10 mm
  • Pitch Length
    1210 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    121
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041295868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)