Motion
770-5M-11.5

MEGADYNE
770-5M-11.5

RPP, 5 mm Pitch, 770 mm Pitch Length, 11.50 mm Width, 154 Teeth, Chloroprene Material
Mi Item #04615376
MFR #770-5M-11.5
Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
770-5M-11.5

RPP, 5 mm Pitch, 770 mm Pitch Length, 11.50 mm Width, 154 Teeth, Chloroprene Material
Mi Item #04615376
MFR #770-5M-11.5

Mfr description
770-5M-11.5 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.23/each

Specifications

Dimensions

  • Overall Length
    770 mm
  • Overall Width  
    11.50 mm
  • Pitch
    5 mm
  • Pitch Length
    770 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)