Motion
770XH500

MEGADYNE
770XH500

XH, 0.8750 in Pitch, 77.0000 in Pitch Length, 127 mm Width, 88 Teeth, Chloroprene Material
Mi Item #04615390
MFR #770XH500
Price$1,195.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
770XH500

XH, 0.8750 in Pitch, 77.0000 in Pitch Length, 127 mm Width, 88 Teeth, Chloroprene Material
Mi Item #04615390
MFR #770XH500

Mfr description
770XH500 TIMING BELT - XH PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,195.12/each

Specifications

Dimensions

  • Overall Length
    77.0000 in
  • Overall Width  
    127 mm
  • Pitch
    0.8750 in
  • Pitch Length
    77.0000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    88
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)