Motion
7MR1250

MEGADYNE
7MR1250

Micro V-belt - 1250 mm Overall Length
Mi Item #04615443
MFR #7MR1250
Price$76.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
7MR1250

Micro V-belt - 1250 mm Overall Length
Mi Item #04615443
MFR #7MR1250

Mfr description
7MR1250 NEOFLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.73/each

Specifications

Dimensions

  • Overall Length
    1250 mm
  • Pitch Length
    1250 mm
  • Top Width
    7 mm, 0.2760 in

Details

  • Belt Type
    Wide Angle V-Belt
  • Material
    Chloroprene Rubber
  • Product Type
    Industrial Micro-V Belts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)