1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
800-5M-23
RPP, 5 mm Pitch, 800 mm Pitch Length, 23 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #
04615532
MFR #
800-5M-23
List Price
$75.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 800-5M-23
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
800-5M-23
RPP, 5 mm Pitch, 800 mm Pitch Length, 23 mm Width, 160 Teeth, Chloroprene Material
MI ITEM #
04615532
MFR #
800-5M-23
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$75.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
800-5M-23 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
800 mm
Overall Width
23 mm
Material
Chloroprene
Number Of Teeth
160
Pitch Length
800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data