Motion
800-8M-300

MEGADYNE
800-8M-300

RPP, 8 mm Pitch, 800 mm Pitch Length, 300 mm Width, 100 Teeth, Chloroprene Material
Mi Item #04615562
MFR #800-8M-300
Price$1,043.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
800-8M-300

RPP, 8 mm Pitch, 800 mm Pitch Length, 300 mm Width, 100 Teeth, Chloroprene Material
Mi Item #04615562
MFR #800-8M-300

Mfr description
800-8M-300 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.29/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    300 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)