1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
835-5M-06
RPP, 5 mm Pitch, 835 mm Pitch Length, 6 mm Width, 167 Teeth, Chloroprene Material
MI ITEM #
04615748
MFR #
835-5M-06
Your Price
$25.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 835-5M-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
835-5M-06
RPP, 5 mm Pitch, 835 mm Pitch Length, 6 mm Width, 167 Teeth, Chloroprene Material
MI ITEM #
04615748
MFR #
835-5M-06
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$25.60
/each
(List
$32.00
)
Qty
Add to Cart
Overview
Mfr description
835-5M-06 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
835 mm
Overall Width
6 mm
Material
Chloroprene
Number Of Teeth
167
Pitch Length
835 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data