Motion
840-8M-SLV

MEGADYNE
840-8M-SLV

RPP, 8 mm Pitch, 840 mm Pitch Length, 105 mm Width, 105 Teeth, Chloroprene Material
Mi Item #04615801
MFR #840-8M-SLV
Price$3.44/mm
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
840-8M-SLV

RPP, 8 mm Pitch, 840 mm Pitch Length, 105 mm Width, 105 Teeth, Chloroprene Material
Mi Item #04615801
MFR #840-8M-SLV

Mfr description
840-8M-SLV RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.44/mm

Specifications

Dimensions

  • Overall Length
    840 mm
  • Overall Width  
    105 mm
  • Pitch
    8 mm
  • Pitch Length
    840 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)