1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
840XH137
XH, 0.8750 in Pitch, 84.0000 in Pitch Length, 1.3700 in Width, 96 Teeth, Chloroprene Material
MI ITEM #
04615809
MFR #
840XH137
Price
$408.04
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 840XH137
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
840XH137
XH, 0.8750 in Pitch, 84.0000 in Pitch Length, 1.3700 in Width, 96 Teeth, Chloroprene Material
MI ITEM #
04615809
MFR #
840XH137
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$408.04
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
84.0000 in
Overall
Width
1.3700 in
Pitch
0.8750 in
Pitch Length
84.0000 in
Details
Belt Type
XH
Material
Chloroprene
Number Of
Teeth
96
Overview
Mfr description
840XH137 TIMING BELT - XH PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought