Motion
850H175

MEGADYNE
850H175

H, 0.5000 in Pitch, 2159 mm Pitch Length, 1.7500 in Width, 170 Teeth, Chloroprene Material
Mi Item #04615862
MFR #850H175
Price$184.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
850H175

H, 0.5000 in Pitch, 2159 mm Pitch Length, 1.7500 in Width, 170 Teeth, Chloroprene Material
Mi Item #04615862
MFR #850H175

Mfr description
850H175 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.80/each

Specifications

Dimensions

  • Overall Length
    2159 mm
  • Overall Width  
    1.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    2159 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)