Motion
850-RPP5

MEGADYNE
850-RPP5

Micro V-belt - 850 mm Overall Length
Mi Item #04615879
MFR #850-RPP5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
850-RPP5

Micro V-belt - 850 mm Overall Length
Mi Item #04615879
MFR #850-RPP5

Mfr description
850-RPP5 RPP TIMING BELT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    850 mm
  • Pitch Length
    850 mm

Details

  • Color
    White
  • Material
    Chloroprene Rubber
  • Product Type
    Industrial Micro-V Belts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)