Motion
880-8M-15

MEGADYNE
880-8M-15

RPP, 8 mm Pitch, 880 mm Pitch Length, 110 mm Width, 15 Teeth, Chloroprene Material
Mi Item #04615970
MFR #880-8M-15
Price$61.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
880-8M-15

RPP, 8 mm Pitch, 880 mm Pitch Length, 110 mm Width, 15 Teeth, Chloroprene Material
Mi Item #04615970
MFR #880-8M-15

Mfr description
880-8M-15 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.00/each

Specifications

Dimensions

  • Overall Length
    880 mm
  • Overall Width  
    110 mm
  • Pitch
    8 mm
  • Pitch Length
    880 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)