1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
890-5M-35
RPP, 5 mm Pitch, 890 mm Pitch Length, 35 mm Width, 178 Teeth, Chloroprene Material
MI ITEM #
04616035
MFR #
890-5M-35
List Price
$124.82
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 890-5M-35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
890-5M-35
RPP, 5 mm Pitch, 890 mm Pitch Length, 35 mm Width, 178 Teeth, Chloroprene Material
MI ITEM #
04616035
MFR #
890-5M-35
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$124.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
890-5M-35 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
5 mm
Overall Length
890 mm
Overall Width
35 mm
Material
Chloroprene
Number Of Teeth
178
Pitch Length
890 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data